Jaclo Industries

Brass Tub Spout Only in Polished Chrome

Part #J2007-PCH  |  Manufacturer Part #2007-PCH

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • All brass over the rim tub spout
  • Female IPS 1/2" thread in nose of spout
  • Reach of 5"

Documents

Specifications

ADA Compliant: No

Application: [Commercial, Residential]

Color Finish: Polished Chrome

Color Finish Category: Chromes

Diameter: 2-1/4 in

End Connection 1: IPS

End Connection 2: IPS

End Connections: IPS

Faucet Part Type: Tub Spout

Faucet Type: Tub Spout Only

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

GSA Approved: No

IAPMO Listed: No

Length: 5 in

Material: Brass

NSF Certified: No

Trim Only: No

Type: J2007-PCH

UL Listed: No

WaterSense Labeled: No