Jaclo Industries
California Energy Commission Not Registered TUB SPT CP
Part #WTBSPT37PC | Item #7087207 | Manufacturer Part #TBSPT-37-PC
Product Details
Specifications
Color Finish: Polished Chrome
Color Finish Category: Chromes
End Connection 1: NPT Female
End Connections: NPT Female
Faucet Part Type: Tub Spout
Fitting Size 1: 1/2 in
Fitting Sizes: 1/2 in
Length: 7-5/8 in
Type: WTBSPT37PC