0 items

Jaclo Industries Channel Drain Tile Grate

J6226BSS

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Adjustable feet for perfect installation
  • Empty tray - insert your own tiles
  • JACLO channel drain body sold separately
  • Key included to remove grate for easy cleaning
  • Nominal Size: 32"
  • Stainless steel 304 construction

SPECIFICATIONS

ASME Specifications
ASME A112.18.2 2015
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.2 2015
Color Finish
Brushed Stainless
Color Finish Category
Stainless Steel
GSA Approved
No
Height
2-3/16 in
IAPMO Listed
No
Length
32 in
Material
Stainless Steel
Material Type
304
NSF Certified
No
Width
2-1/2 in

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday