Complete Square Shower Drain in Satin Gold
Complete Square Shower Drain in Satin Gold
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Center to center 2 5/8" screw holes
- Fits 2" or 3" PVC
- Square drain plate 4 1/4"
- Stainless steel drain plate
- For drain plate only see Jaclo P/N 6260
- Clamping ring design allows for water tight seal on shower pan membrane
Documents
Specifications
- Adjustable:
- No
- Drain Base Height:
- 4-9/16 in
- Drain Base Material:
- Stainless Steel
- Drain Grate Material:
- Stainless Steel
- Grate Color Finish:
- Satin Gold
- Grate Color Finish Category:
- Gold Tones
- Grate Diameter:
- 6-1/2 in
- Grate Shape:
- Square
- IAPMO Listed -:
- No