Complete Square Shower Drain in Satin Nickel

Part #J86564-SN  |  Item #4513059  |  Manufacturer Part #86564-SN

$ 108.75 EACH
(Pricing is for Satin Nickel)

Grate Color Finish:
Satin Nickel

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Square drain plate 4 1/4"
  • Center to center 2 5/8" screw holes
  • Fits 2" or 3" PVC
  • Clamping ring design allows for water tight seal on shower pan membrane
  • For drain plate only see JACLO P/N 6260
  • Stainless steel drain plate

Documents

Specifications

Adjustable: No

Color Finish Category: Nickel Tones

Drain Base Height: 4-9/16 in

Drain Base Material: Stainless Steel

Fits Pipe Size: 2-3/8 in

Grate Color Finish: Satin Nickel

Grate Diameter: 6-1/2 in

IAPMO Listed: No