Supply Elbow and Holder in Polished Chrome
Contempo Supply Elbow and Holder in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Female 1/2" inlet x 1/2" Male outlet
- Conical end of hose sits in holder
- Brass water supply elbow with brass adjustable angle wall mount handshower holder
- Sliding escutcheon for easy installation
- Ideal for use with any style handshower
- Allows for easy adjustment of handshower to desired angle
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Contempo
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 2-11/16 in
- Diameter:
- 2-3/16 in
- End Connection 1:
- Female
- End Connection 2:
- Male
- End Connections:
- Female x Male
- Faucet Height:
- 1-3/4 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Faucet Part Type:
- Supply Elbow and Holder
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Height:
- 1-3/4 in
- Hose Included:
- No
- IAPMO Listed -:
- No
- Length:
- 3-1/8 in
- Material:
- Brass
- NSF Certified:
- No
- Pause Control:
- No
- Trim Only:
- No
- WaterSense Labeled:
- No
- Width:
- 3-1/8 in