Jaclo Industries Contempo Hand Shower in Polished Nickel

J6458-PN

Manufacturer Part #: 6458-PN

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Brass water supply elbow with brass adjustable angle wall mount hand shower holder
  • 1/2" Female inlet x 1/2" Male outlet
  • Conical end of hose sits in holder
  • Allows for easy adjustment of hand shower to desired angle
  • Ideal for use with any style hand shower
  • Sliding escutcheon for easy installation

SPECIFICATIONS

ADA Compliant
No
Collection
Contempo
Diameter
2-3/16 in
End Connection 2
Male
End Connections
Female Inlet x Male
Faucet Connection
Female Inlet
Faucet Connection Size
1/2 in
Faucet Material
Brass
Fitting Size 2
1/2 in
Hose Included
No
IAPMO Listed
No
NSF Certified
No
Pause Control
No
Trim Only
No
Type
Water Supply Elbow with Handshower Holder
WaterSense Labeled
No

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday