Jaclo Industries

Contempo II Soap Lotion Dispenser in Polished Chrome

Part #J6025-PCH  |  Manufacturer Part #6025-PCH

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Spout 3"
  • Easy connect 16 oz. plastic reservoir bottle
  • Smooth reliable pumping action
  • Top fill

Documents

Specifications

ADA Compliant: No

Capacity: 16 oz

Collection: Contempo II

Color Finish: Polished Chrome

Color Finish Category: Chromes

Diameter: 2-1/4 in

Height: 11-1/4 in

Installation Type: Deck Mount

Material: Brass

Spout Reach: 3 in

UL Listed: No