1/2 x 3/8 in. Sweat x OD Tube Cross Angle Supply Stop Valve in Polished Nickel
Model 629 1/2 x 3/8 in. Sweat x OD Tube Cross Angle Supply Stop Valve in Polished Nickel
Frequently Purchased Together
Product Details
- 1/2" sweat inlet x 3/8" or 1/2" O.D. compression outlet complete with bell escutcheon (7116-)
- 5" tube slides over 1/2" copper for soldering
- Angle pattern copper sweat x 3/8" O.D. quarter turn ball valve
- Not available in ULB
- White porcelain button available - "H", "C" & plain for standard cross handle only
- Fully finished bell escutcheon P/N 7116 included
Specifications
- ASME:
- ASME A112.18.1 2012
- CSA Certified:
- CSA B125.1 2012
- Collection:
- Model 629
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- End Connection 1:
- Sweat
- End Connection 2:
- OD Tube
- End Connections:
- Sweat x OD Tube
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 1/2 in x 3/8 in
- Handle Type:
- Cross
- Height:
- 2-5/16 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- Length:
- 2-3/8 in
- Material:
- Copper
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- UL Listed:
- No
- Valve Body Style:
- Angle
- Valve Size:
- 1/2 in x 3/8 in
- Valve Type:
- Angle Supply Stop Valve