0 items

Jaclo Industries Copper Cross Handle Toilet Supply Kit

J63172

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Complete Toilet Supply Kit
  • Kit contains: One Quarter Turn Straight Pattern 1/2" Copper (Sweat Fit) x 3/8" O.D. Supply Valve with Standard Cross Handle P/N 631One 20" Copper Supply Tube P/N 772One Bell Escutcheon P/N 7116
  • One 20" Copper Supply Tube P/N 772
  • One Bell Escutcheon P/N 7116
  • One Quarter Turn Straight Pattern 1/2" Copper (Sweat Fit) x 3/8" O.D. Supply Valve with Standard Cross Handle P/N 631

SPECIFICATIONS

CARB OTC LEED Compliant
No
Color Finish
Polished Nickel
End Connection 1
Sweat
End Connection 2
OD
Fitting Size 1
1/2 in
Fitting Size 2
3/8 in
Fitting Sizes
1/2 in x 3/8 in
GSA Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
Length
28-1/4 in
Material
Copper
NSF Certified
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday