Jaclo Industries Copper Lever Handle Toilet Supply Kit in Polished Chrome

J629-2-72-PCH

Manufacturer Part #: 629-2-72-PCH

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Complete Toilet Supply Kit
  • Kit contains: One Quarter Turn Angle Pattern 1/2" Copper (Sweat Fit) x 3/8" O.D. Supply Valve with Contempo Lever Handle P/N 629-2One 20" Copper Supply Tube P/N 772One Bell Escutcheon P/N 7116
  • One Quarter Turn Angle Pattern 1/2" Copper (Sweat Fit) x 3/8" O.D. Supply Valve with Contempo Lever Handle P/N 629-2
  • One 20" Copper Supply Tube P/N 772
  • One Bell Escutcheon P/N 7116

SPECIFICATIONS

End Connection 2
OD
Fitting Size 1
1/2 in
Fitting Size 2
3/8 in
Fitting Sizes
1/2 in x 3/8 in
IAPMO Listed
No
Length
8-5/8 in
NSF Certified
No

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday