*CVR* 1/2X16 SQ W/RND 90 BEND

Part #J8075-PN  |  Item #4906905  |  Manufacturer Part #8075-PN

Color/Finish:
Polished Nickel

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 16" brass 90° square shower arm with 2 1/2" sliding square escutcheon
  • 1/2" Male IPS
  • Ideal for square railheads

Documents

Specifications

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

End Connection 1: IPS

End Connection 2: IPS

End Connections: IPS

Faucet Part Type: Shower Arm

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

Length: 16 in

Material: Brass

WaterSense Labeled: No