*CVR* SDB 1/2 X 36 BRS NIP

Part #J801-12.36-SDB  |  Item #4774098  |  Manufacturer Part #801-12.36-SDB

Color/Finish:
Sedona Beige

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Brass vertical drop ceiling shower arm
  • 1/2" IPS x 36" length
  • 1/2" escutcheons sold separately
  • All custom lengths available. Contact JACLO for pricing & availability

Documents

Specifications

Color Finish: Sedona Beige

Color Finish Category: Neutrals

End Connection 1: IPS

End Connections: IPS

Faucet Part Type: Nipple

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Length: 36 in

Material: Brass

Type: J801-12.36-SDB

WaterSense Labeled: No