Decorative 1/2 in. Brass Shallow Box Escutcheon in Nickel

Part #J6012-PN  |  Item #3841177  |  Manufacturer Part #6012-PN

$ 51.75 EACH
(Pricing is for Nickel)

Color/Finish:
Nickel

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Multi fit brass escutcheon 3" Diameter
  • Supplied with three O-rings to fit: 1/2" IPS wall & ceiling drop nipples-1/2" showerarms-Cover tubes 578 & 579 & 629 & 631- series valves
  • Decorative design

Documents

Specifications

CARB OTC LEED Compliant: No

Collection: Decorative

Color Finish: Nickel

Color Finish Category: Nickel Tones

Escutcheon Connection Type: IPS

Escutcheon Style: Shallow Box

Fits Pipe Size: 1/2 in

GSA Approved: No

IAPMO Listed: No

Material: Brass

Width: 3 in