1/2 in. Brass Shallow Box Escutcheon in Satin Nickel

You last purchased this on
 
Jaclo Industries

Decorative 1/2 in. Brass Shallow Box Escutcheon in Satin Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Jaclo Industries

Decorative 1/2 in. Brass Shallow Box Escutcheon in Satin Nickel

  • Fast #
  • Part #J6010-SN
  • Item #3845963
  • Manufacturer Part #6010-SN
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Supplied with three O-rings to fit: 1/2" IPS wall & ceiling drop nipples-1/2" showerarms-Cover tubes 578- & 579-629- & 631- series valves
  • Decorative design
  • Multi fit brass escutcheon 2 1/2" Diameter
  • Requires Certification

Documents


Specifications

CARB OTC LEED Compliant:
No
Collection:
Decorative
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Escutcheon Connection Type:
IPS
Escutcheon Style:
Shallow Box
Fits Pipe Size:
1/2 in
GSA Approved:
No
IAPMO Listed -:
No
Material:
Brass
Width:
2-1/2 in