Decorative Round Trap in Polished Nickel
Decorative Round Trap in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Wall outlet 1 1/4" x 1 1/4" inlet
- All brass Fully polished & plated
- Decorative round lavatory trap
- Extension wall tubes available
- Complements majority of collections
Specifications
- ADA Compliant:
- No
- Cleanout:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Gauge (metal):
- 17 ga
- Height:
- 7-3/4 in
- IAPMO Listed -:
- Yes
- Trap Material:
- Brass
- Trap Size:
- 1-1/4 in
- Width:
- 15 in