Jaclo Industries 1-1/4 in. Round Bottle Trap Polished Chrome

J255

Manufacturer Part #: 255-PCH

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Extra long wall bend
  • Fully polished and plated
  • Replaces 254
  • Complements majority of collections
  • Extension wall tubes available

SPECIFICATIONS

ADA Compliant
No
Cleanout
No
Gauge
17
Height
7-3/4 in
Trap Size
1-1/4 in
Width
15 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday