Deluxe Wall Elbow for 1660.772.002 Handshower in Matte Black

Part #J6401-MBK  |  Item #3840248  |  Manufacturer Part #6401-MBK

$ 78.75 EACH
(Pricing is for Matte Black)

Color/Finish:
Matte Black

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Brass water supply elbow
  • Female 1/2" inlet x 1/2" Male outlet
  • Complements any style wall bar or handshower holder

Documents

Specifications

ADA Compliant: No

Application: Residential

Brand Model Compatibility: 1660.772.002 Handshower

CARB OTC LEED Compliant: No

Color Finish: Matte Black

Color Finish Category: Blacks

Diameter: 2-1/4 in

End Connection 1: IPS

End Connection 2: NPT

End Connections: IPS x NPT

Faucet Connection: IPS

Faucet Connection Size: 1/2 in

Faucet Height: 2-3/4 in

Faucet Material: Brass

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

Height: 2-3/4 in

IAPMO Listed: No

Length: 1-1/2 in

NSF Certified: No

Trim Only: No

WaterSense Labeled: No

Width: 1-1/2 in