0 items

Jaclo Industries Disposal Flange with Stopper

J2819

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Brass construction
  • Diameter 3 1/2"
  • Easy installation
  • Fits sinks up to 2" thick
  • For continuous feed disposals only
  • Positive seal stopper

SPECIFICATIONS

Color Finish
Oil Rubbed Bronze
Color Finish Category
Bronze Tones
Diameter
3-1/2 in
Height
2-5/8 in
Material
Brass
Type
Disposal Flange with Stopper
UL Listed
No
Width
4-1/2 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday