Double Spiral Hand Shower Hose in Polished Chrome
Double Spiral Hand Shower Hose in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection Size:
- 1/2 in
- Faucet Part Type:
- Shower Hose
- IAPMO Listed -:
- No
- Length:
- 79 in
- Material:
- Brass, Stainless Steel
- NSF Certified:
- No
- Trim Only:
- No
- WaterSense Labeled:
- No