Double Spiral Swivel Hose in Polished Nickel
Double Spiral Swivel Hose in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1/2" Female threads
- Brass hex nut is on one end of the hose, and a brass conical nut to hold the hand shower is on the other end
- Double spiral brass hand shower hose
- For luxury shower units
- Swivel conical end nut eliminates kinks & twisting
- Attach hand shower to conical end of hose
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Faucet Material:
- Brass
- Faucet Part Type:
- Shower Hose
- IAPMO Listed -:
- No
- Length:
- 79 in
- NSF Certified:
- No
- WaterSense Labeled:
- No