0 items

Jaclo Industries Escutcheon Cast Zinc with Screw Set

J6004

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Cast escutcheon 2 1/2" Diameter with set screw
  • Fits: 1/2" IPS showerarms 1/2" wall & ceiling drop nipples
  • Set screw provides secure fit

SPECIFICATIONS

ADA Compliant
No
Application
Residential
CARB OTC LEED Compliant
No
Color Finish
Oil Rubbed Bronze
Color Finish Category
Bronze Tones
Diameter
2-1/2 in
End Connection 1
IPS
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
GSA Approved
No
Height
5/8 in
IAPMO Listed
No
Material
Zinc
Width
2-1/2 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday