Jaclo Industries

Felicity® Tub Spout in Oil Rubbed Bronze

Part #MS144ORB  |  Manufacturer Part #S144ORB

Color/Finish:
Oil Rubbed Bronze

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASME Specifications: ASME A112.18.1

CSA Certified: CSA B125.1

Collection: Felicity®

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

End Connection 1: Slip Fit

End Connections: Slip Fit

Faucet Part Type: Tub Spout

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

GSA Approved: No

IAPMO Listed: No

Installation Type: Wall Mount

Length: 7-1/8 in

Material: Metal

NSF Certified: No

Spout Reach: 7 in

Spout Type: Diverter

WaterSense Labeled: No

Width: 3-1/8 in