0 items

Jaclo Industries Finger Touch Round Lavatory Drain

J832

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Drain can be opened or closed in basin
  • Fits 1 1/2" opening (standard flange)
  • Ideal for vessel sinks/thick installations
  • Replaces standard pop-ups and p.o. plugs with rubber stoppers
  • Round contemporary finger touch top 2 3/4"
  • Without overflow

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
2-3/4 in
Drain Opening
1-1/4 in
End Connection 1
UNEF
Fitting Size 1
1-1/2 in
Fitting Sizes
1-1/2 in
GSA Approved
No
Height
10-1/16 in
IAPMO Listed
No
Material
Brass
NSF Certified
No
Pedestal Only - FEI
No
Vessel Only - FEI
No
Width
2-3/4 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday