3/8 x 1/2 x 20 in. OD x IPS Stainless Steel Basin Supply Line with Metal Nut for Supply Valves

You last purchased this on
 
Jaclo Industries

Flex Grey 3/8 x 1/2 x 20 in. OD x IPS Stainless Steel Basin Supply Line with Metal Nut for Supply Valves

This product requires certification to purchase.
Brand image
You last purchased this on
 
Jaclo Industries

Flex Grey 3/8 x 1/2 x 20 in. OD x IPS Stainless Steel Basin Supply Line with Metal Nut for Supply Valves

  • Fast #
  • Part #J136-SS-GREY
  • Item #4905349
  • Manufacturer Part #136-SS-GREY
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Antimicrobial & chemical resistant sheath, covers & adds a layer of protection & strength
  • Quick & easy labor-saving installation, perfect for confined spaces
  • Use with 3/8" O.D. Supply Valves
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

Brand Model Compatibility:
Supply Valves
Collection:
Flex Grey
End Connection 1:
OD Tube
End Connection 2:
Threaded
End Connections:
OD Tube x Threaded
Fitting Size 1:
3/8 in
Fitting Size 2:
1/2 in
Fitting Sizes:
3/8 in x 1/2 in
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
20 in
Material:
Stainless Steel
NSF Certified:
No
Outer Hose Material:
Braided Stainless
Water Supply Connector Type:
Sink