Hand Shower Hose in Stainless Steel
Hand Shower Hose in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1/2" Female threads
- Brass hex nut is on one end of the hose, and a brass conical nut to hold the hand shower is on the other end
- Stainless steel hand shower hose
- Available in STAINLESS STEEL ONLY
- Ideal for commercial applications
- Attach hand shower to conical end of hose
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- End Connection 1:
- Female Threaded
- End Connection 2:
- Female Threaded
- End Connections:
- Female Threaded
- Faucet Connection:
- Female Threaded
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Part Type:
- Shower Hose
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Hose Included:
- Yes
- Hose Length:
- 71 in
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Pause Control:
- No
- Trim Only:
- No
- WaterSense Labeled:
- No