Jaclo Industries IPS Low Pattern Escutcheon

J740

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Fits 3/8" IPS Pipe
  • Fully Finished

SPECIFICATIONS

CARB OTC LEED Compliant
No
FM Approved
No
Fits Pipe Size
2-1/2 in
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UL Listed
No
Width
2-1/2 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday