Lift and Turn Tub Drain Strainer with Faceplate in Matte Black
Model 542 Lift and Turn Tub Drain Strainer with Faceplate in Matte Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Design with bushing allows for use with 1-3/8" fine thread or 1 1/2" coarse thread drains
- Fits Gerber, JACLO & most other manufacturers
- Lift & turn bath plug complete with brass two hole faceplate
Documents
Specifications
- Collection:
- Model 542
- Diameter:
- 3-1/4 in
- Drain Component Type:
- Lift and Turn Tub Drain Strainer
- Drain Opening:
- 1-3/4 in
- Fits Pipe Size:
- 1-7/8 in
- IAPMO Listed -:
- No
- Material:
- Brass
- Trim Ring:
- No
- Width:
- 3 in