Jaclo Industries

Low Pattern Escutcheon in Polished Nickel

Part #J7463-PN  |  Manufacturer Part #7463-PN

Color/Finish:

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • O.D. 5/8" fits 1/2" copper tubing
  • O.D. 2 1/2"
  • Fully Finished

Documents

Specifications

CARB OTC LEED Compliant: No

FM Approved: No

Fits Pipe Size: 2-3/8 in

GSA Approved: No

IAPMO Listed: No

NSF Certified: No

UL Listed: No

Width: 2-3/8 in