Low Pattern Escutcheon in Satin Nickel
Low Pattern Escutcheon in Satin Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fully Finished
- Fits 3/8" IPS Pipe
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- FM Approved:
- No
- Fits Pipe Size:
- 2-1/2 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No
- UL Listed:
- No