Jaclo Industries

Luxury 24 in. Grab Bar in Satin Nickel

Part #JG20-24-SN  |  Manufacturer Part #G20-24-SN

Color/Finish:
Satin Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • ADA compliant when properly installed
  • All brass construction, fully polished & plated
  • All grab bars can be custom sized. Contact JACLO for pricing & availability
  • Optional handshower sliders and toilet paper/wash cloth holders can be added only upon initial order
  • Grab bars over 32" REQUIRE a middle post

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

CARB OTC LEED Compliant: No

Collection: Luxury

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

Diameter: 1-1/4 in

Height: 26-1/4 in

IAPMO Listed: No

Length: 24 in

Material: Stainless Steel

Width: 2-1/4 in