Nipple and Escutcheon in Polished Brass

You last purchased this on
 
Jaclo Industries

Nipple and Escutcheon in Polished Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
Jaclo Industries

Nipple and Escutcheon in Polished Brass

  • Fast #
  • Part #J801-12.4-PB
  • Item #2134179
  • Manufacturer Part #801-12.4-PB
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Brass Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • IPS 1/2" x 4" length
  • Escutcheons 1/2" sold separately
  • Can be used as a Brass Nipple for supply valves or Brass vertical drop ceiling nipple shower arm
  • All custom lengths available. Contact JACLO for pricing & availability
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

Color Finish Category:
Brass Tones
Color Finish Name:
Polished Brass
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Faucet Part Type:
Nipple
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
IAPMO Listed -:
No
Installation Type:
Ceiling Mount
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
4 in
Material:
Brass
NSF Certified:
No
WaterSense Labeled:
No
Width:
1/2 in