0 items

Jaclo Industries Plug Drain (Less Overflow)

J810

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Drain is always opened in basin
  • Fits 1 1/2" opening (standard flange)
  • Grid strainer with 19 holes for fast draining
  • Without overflow

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
1-1/4 in
Height
8-1/4 in
Length
8 in
Material
Brass
Width
2-1/4 in

DOCUMENTS

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday