1/2 x 2-3/4 in. Brass Diverter in Polished Nickel
1/2 x 2-3/4 in. Brass Diverter in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Easy installation
- Use to divert water from showerhead to handshower
- Diverts water from showerhead to hand shower
- Deluxe swivel nut for easy installation
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Faucet Height:
- 2-3/4 in
- Faucet Material:
- Brass
- Height:
- 2-3/4 in
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Trim Only:
- No
- WaterSense Labeled:
- No
- Width:
- 2-1/4 in