Jaclo Industries PVC Submersible Plastic Drain for Channel Body

J88220-RGH

Material

Plastic
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Outlet 2" PVC JACLO Sub Drain
  • Use with all JACLO Channel Drains

SPECIFICATIONS

Height
2-5/8 in
Material
Plastic
Product Type
Drain Base
Width
6-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday