Jaclo Industries Quarter-Turn Angle Pattern

J616272

Color/Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • (1) 1/2" Brass Nipples P/N 801-12.4
  • Complete Toilet Supply Kit
  • Kit contains: One Quarter Turn Angle Pattern 1/2" IPS x 3/8" O.D. Supply Valve with Contempo Lever Handle P/N 616-2One 20" Copper Supply Tube P/N 772One Escutcheon P/N 741 (ULB P/N 6015)One 1/2" Brass Nipples P/N 801-12.4
  • One Escutcheon P/N 741 (ULB P/N 6015)
  • One 20" Copper Supply Tube P/N 772
  • One Quarter Turn Angle Pattern 1/2" IPS x 3/8" O.D. Supply Valve with Contempo Lever Handle P/N 616-2

SPECIFICATIONS

End Connection 2
OD
Fitting Size 1
1/2 in
Fitting Size 2
3/8 in
Fitting Sizes
1/2 in x 3/8 in
IAPMO Listed
No
Lead Law Compliant
Yes
Length
6-3/4 in
NSF Certified
No

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday