0 items

Jaclo Industries Round Bottle Trap

J256

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • All brass Fully polished & plated
  • Complements majority of collections
  • Decorative round lavatory trap
  • Extension wall tubes available
  • Wall outlet 1 1/2" x 1 1/4" inlet

SPECIFICATIONS

ASME Specifications
ASME A112.18.2 2015
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.2 2015
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
End Connection 1
Inlet
End Connection 2
Outlet
GSA Approved
No
Height
7-3/4 in
IAPMO Listed
No
Inside Diameter
3 in
Inside Diameter 2
1-1/2 in
Material
Brass
NSF Certified
No
Width
15 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday