Round Trap in Satin Brass
Round Trap in Satin Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 11/4 inch wall outlet x 11/4 inch inlet
- All brass fully polished & plated
- Decorative round lavatory trap
- Extension wall tubes available
- Complements majority of collections
Specifications
- ADA Compliant:
- No
- Color Finish Name:
- Satin Brass
- Height:
- 7-3/4 in
- IAPMO Listed -:
- No
- Length:
- 13-1/4 in
- Trap Material:
- Brass
- Trap Size:
- 1-1/4 in
- Width:
- 3 in