Jaclo Industries

Shower Arm in Polished Nickel

Part #J8032-PN  |  Manufacturer Part #8032-PN

Color/Finish:
Polished Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Brass 45° showerarm
  • Male IPS 1/2"
  • Length 8"
  • See 1/2" escutcheons for escutcheon options

Documents

Specifications

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

End Connection 1: IPS

End Connection 2: NPT

End Connections: IPS x NPT

Faucet Part Type: Shower Arm

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

GSA Approved: No

IAPMO Listed: No

Length: 8 in

Material: Brass

NSF Certified: No

WaterSense Labeled: No

Width: 8 in