0 items

Jaclo Industries Shower Arm

J8033

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Brass 45° showerarm
  • Escutcheons 1/2" sold separately
  • Length 10"
  • Male IPS 1/2"

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
End Connection 1
Male Threaded
End Connection 2
Male Threaded
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
GSA Approved
No
IAPMO Listed
No
Length
10 in
Material
Brass
NSF Certified
No
Size
1/2 in x 1/2 in
WaterSense Labeled
No

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday