Shower Drain Plate in Caramel Bronze
Shower Drain Plate in Caramel Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Center to center screw holes 3 3/8"
- Fits plastic oddities, prier brass, Richmond foundry and C.P. industries
- Diameter 4 in
- 3-3/8 in center to center screw holes
- Solid brass
- Complete with screws
Documents
Specifications
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Bronze
- Diameter:
- 4 in
- IAPMO Listed -:
- No
- Material:
- Brass
- NSF Certified:
- No
- Product Type:
- Shower Drain Plate
- Trim Ring:
- No
- Width:
- 4 in