Single Handle Pull Off Kitchen Faucet in Polished Stainless with Black

Part #J1272-BT-PSS  |  Item #3851449  |  Manufacturer Part #1272-BT-PSS

Color/Finish:
Polished Stainless/Black

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Frequently Purchased Together

+
+
+
To purchase this bundle:
Login or Get Online Access

Product Details

  • 8" Pull-off spray swivel spout
  • Single lever
  • Single hole design allows for multiple choices of placement on sink or counter
  • Patented pull off spray design
  • Push/pull spray head diverts from stream to spray
  • Silicone nozzles for easy cleaning

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: Not for Sale in CA

Color Finish: Polished Stainless/Black

Color Finish Category: Stainless Steel

Faucet Height: 14-3/4 in

Faucet Mount: Deck Mount

Faucet Valve Type: Ceramic Disc

Flow Rate: 2.2 gpm

GSA Approved: No

Handle Included: Yes

Handle Material: Ceramic

Handle Type: Lever

IAPMO Listed: No

Kitchen Faucet Type: [Pull Down, Single Handle]

Maximum Deck Thickness: 2-1/2 in

NSF Certified: No

Number of Holes: 1 Hole

Side Spray: No

Spout Height: 6-3/4 in

Spout Reach: 8-1/2 in

Spout Type: [High Arc, Swivel]

Supply Lines Included: No

Trim Only: No

UL Listed: No