Sink 1/2 in x 3/8 in. x 20 in. Supply Kit in Satin Nickel
Sink 1/2 in x 3/8 in. x 20 in. Supply Kit in Satin Nickel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Kit contains: (2) Quarter Turn Angle Pattern 1/2" Copper (Sweat Fit) x 3/8" O.D. Supply Valve with Standard Cross Handle P/N 629Two 20" Copper Supply Tubes P/N 662Two Bell Escutcheons P/N 7116
- Two Quarter Turn Angle Pattern 1/2" Copper (Sweat Fit) x 3/8" O.D. Supply Valve with Standard Cross Handle P/N 629
- Complete Faucet Supply Kit
- Two Bell Escutcheons P/N 7116
- Two 20" Copper Supply Tubes P/N 662
Specifications
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- End Connection 1:
- Sweat
- End Connection 2:
- OD Tube
- End Connections:
- Sweat x OD Tube
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 1/2 in x 3/8 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- Length:
- 20 in
- NSF Certified:
- No
- Rigid:
- Yes
- Water Supply Connector Type:
- Sink