Jaclo Industries Slip-Joint Pattern Extension Tube

J413

Manufacturer Part #: 413-SB

Color/Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Extends length of drain tailpiece or wall bend on tubular P traps up to 12"
  • O.D. 1 1/4" x 12" 17 gauge slip joint extension
  • Slip joint pattern extension tube
  • Solid brass nut, Fully polished & plated

SPECIFICATIONS

Color Finish
Satin Brass
Color Finish Category
Brass Tones
End Connection 1
OD
End Connection 2
Slip Joint
Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/4 in
Fitting Sizes
1-1/4 in
GSA Approved
No
Gauge
17
IAPMO Listed
No
Length
12 in
Material
Brass

DOCUMENTS

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday