0 items

Jaclo Industries Square Shower Drain

J86564

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 2 5/8" center to center screw holes
  • 4 1/4" Square drain plate
  • Clamping ring design allows for water tight seal on shower pan membrane
  • Fits 2" or 3" PVC
  • For drain plate only see JACLO P/N 6260
  • Stainless steel drain plate

SPECIFICATIONS

Adjustable
No
CARB OTC LEED Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
6-1/2 in
Drain Opening
3 in
Height
4-9/16 in
IAPMO Listed
No
Length
4-1/4 in
Material
Stainless Steel
NSF Certified
No
UL Listed
No
Width
4-1/4 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday