Hand Shower Hose in Polished Chrome
Stationary Hand Shower Hose in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Recommended for use with smaller handshowers
- Conical end of hose sits in holder
- Stationary wall mount handshower holder
- Mounting screws & anchors included
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Stationary
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Height:
- 2-3/4 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Faucet Part Type:
- Shower Hose
- Height:
- 2-3/4 in
- Hose Included:
- No
- IAPMO Listed -:
- No
- Length:
- 1-3/4 in
- NSF Certified:
- No
- Pause Control:
- No
- WaterSense Labeled:
- No
- Width:
- 1-3/4 in