Supply Kit
Supply Kit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Kit contains: (1) Quarter Turn Angle Pattern 1/2" IPS x 3/8" O.D. Supply Valve with Contempo Lever Handle P/N 616-2(1) 20" Copper Supply Tube P/N 772(1) Escutcheon P/N 741 (ULB P/N 6015)(1) 1/2" Brass Nipples P/N 801-12.4
- (1) Quarter Turn Angle Pattern 1/2" IPS x 3/8" O.D. Supply Valve with Contempo Lever Handle P/N 616-2
- Complete Toilet Supply Kit
- (1) 1/2" Brass Nipples P/N 801-12.4
- (1) Escutcheon P/N 741 (ULB P/N 6015)
- (1) 20" Copper Supply Tube P/N 772
-
Lead Law Compliant
Documents
Specifications
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- End Connection 1:
- FIPT
- End Connection 2:
- OD Tube
- End Connections:
- FIPT x OD Tube
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 1/2 in x 3/8 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 20 in
- NSF Certified:
- No
- Rigid:
- No
- Water Supply Connector Type:
- Toilet