Jaclo Industries

Talia® 6 in. Wall Mount Tub Spout in Chrome

Part #G13619000  |  Manufacturer Part #13619000

Color/Finish:
Chrome

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • GROHE StarLight®
  • Wall mount
  • Half-inch inlet

Documents

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

CSA Certified: CSA B125.1

Collection: Talia®

Color Finish: Chrome

Color Finish Category: Chromes

Faucet Part Type: Tub Spout

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Installation Type: Wall Mount

Length: 6 in

Spout Reach: 6 in