Jaclo Industries Threaded Both End Tube

J4237

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • O.D. 1 1/4" x 12" 17 gauge threaded both ends tube
  • Replaces existing 1 1/4" tube in basin drain

SPECIFICATIONS

Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
End Connection 1
Threaded
End Connection 2
Threaded
Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/4 in
Fitting Sizes
1-1/4 in
GSA Approved
No
Gauge
17
IAPMO Listed
No
Length
12 in
Material
Brass

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday