Jaclo Industries
Toilet 1/2 in x 3/8 in. x 20 in. Supply Kit in Satin Brass
Part #J629-72-SB | Item #2135841 | Manufacturer Part #629-72-SB
Water Supply Connector Type:
ToiletProduct Details
- Complete Toilet Supply Kit
- Kit contains: (1) Quarter Turn Angle Pattern 1/2" Copper (Sweat Fit) x 3/8" O.D. Supply Valve with Standard Cross Handle P/N 629(1) 20" Copper Supply Tube P/N 772(1) Bell Escutcheon P/N 7116
- (1) Quarter Turn Angle Pattern 1/2" Copper (Sweat Fit) x 3/8" O.D. Supply Valve with Standard Cross Handle P/N 629
- (1) 20" Copper Supply Tube P/N 772
- (1) Bell Escutcheon P/N 7116
Specifications
Color Finish: Satin Brass
Color Finish Category: Brass Tones
End Connection 1: Sweat
End Connection 2: OD
End Connections: Sweat x OD
Fitting Size 1: 1/2 in
Fitting Size 2: 3/8 in
Fitting Sizes: 1/2 in x 3/8 in
Handle Type: Cross
IAPMO Listed: No
Lead Law Compliant: Yes
Length: 20 in
NSF Certified: No
Rigid: Yes
WaterSense Labeled: No
Water Supply Connector Type: Toilet